Shop All Straight Centrifugal High Flow Pumps
Meziere
Aluminum 1/5 HP Centrifugal Pump 12V
Mfr # WPX750
Zoro # G4634366
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/5 hp
- Voltage - Pumps 12V DC
- Phase - Pumps 1
- Housing Material - Pumps Aluminum
- Inlet Size - Pumps 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meziere
- MFR # WPX750
- Zoro # G4634366
- Country of Origin United States
- Category Straight Centrifugal High Flow Pumps
Dimensions
Inlet Size - Pumps | 3/4 in NPT |
Outlet Size - Pumps | 3/4 in NPT |
Height | 7 3/16 in |
Manufacturers Warranty Length | 1 yr |
Width | 3 1/2 in |
Length | 3 11/16 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 3/4 in , 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Overall Height | 7.1 in |
Compatible Discharge Pipe Size | 3/4 in |
Overall Width | 3.5 in |
Overall Length | 3.6 in |
Description
Vehicle Pump, Phase Single, Pump Housing Material Aluminum, Horsepower 1/5 hp, Nameplate Voltage 12V DC, Maximum Feet of Head 12.4 ft, Compatible Intake Pipe Size 3/4 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 5 ft of Head (Maximum) 14 gpm, Flow Rate @ 10 ft of Head (Maximum) 4.8 gpm, Priming Manual, Seal Material Carbon, Ceramic, Best Efficiency Head 4 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- DAYTON Pump Repair Kit (GGS_103697)
- LITTLE GIANT PUMP Little Giant 511432 10SC Series Sewage Pump - 20' Power Cord (511322)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX755)
- MEZIERE Aluminum 5/16 HP Centrifugal Pump 12V (WPX752)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (2BF40512)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2BF20734)
- DAYTON Bronze/Brass 2 HP Centrifugal Pump 208-230/460V (2ZWT5)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF20512)
- Meziere Straight Centrifugal High Flow Pumps