Meyda Tiffany

40W X 34"H Beveled Glass Clear Folding Fireplace Screen" (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Fireplace Screens

Key Features

  • Width 40"
  • Height 34"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 40"
Height 34"

Description

40W X 34"H Beveled Glass Clear Folding Fireplace Screen"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.