Shop All Automotive Wheels & Hubs
Mevotech
WHEEL BEARING AND HU
Mfr # TXF25309
Zoro # G602035889
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 78.4 mm
- Pre-Greased Yes
- Number of Bolt Holes 5
- Outside Dia. 183 mm
- Design Type Gen 3 (Roll-Form Design)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # TXF25309
- Zoro # G602035889
- UPC # 677000000000
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inside Diameter | 78.4 mm |
Outside Dia. | 183 mm |
Details
Pre-Greased | Yes |
Number of Bolt Holes | 5 |
Design Type | Gen 3 (Roll-Form Design) |
Flange Bolt Hole Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Anco Wiper Products, A-24-M (A-24-M)
- WESTWARD Straight Battery Terminal, 2/0 ga., Orange, Includes: 5/16 in Bolts (23PC55)
- SEACHOICE 2-Rider Reflective Tube Tow Rope, 60' (86739)
- SFA COMPANIES Omega 400 Lb. Cap. Low Profile Creeper - 91400 (91400)
- MEVOTECH 02-05 Ford Explorer/02-05 Mercury Mount (H515050)
- MEVOTECH MEVOTECH DRAG LINK FRONT (MS10013)
- MEVOTECH Buick Allure-Lacrosse 09-05/Lesabre-Park (TXF513179)
- MEVOTECH 99-04 Ford F-250 Super Duty/99-04 Ford (H515020)
- MEVOTECH 99-01 Jeep Cherokee/00-06 Jeep Tj/00-06 (H513158)
- MTD Wheel 7X2 Caster (734-1857)
- PHOENIX Dual Wheel Simulators, Chevy/Ford/Freight (NH8494)
- Mevotech Automotive Wheels & Hubs