Shop All Automotive Wheels & Hubs
Mevotech
WHEEL BEARING AND HU
Mfr # MB40307
Zoro # G002034444
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 128.95 mm
- Number of Bolt Holes 8
- Design Type Gen 3
- Outside Dia. 203.2 mm
- Pre-Greased Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MB40307
- Zoro # G002034444
- UPC # 677000000000
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inside Diameter | 128.95 mm |
Outside Dia. | 203.2 mm |
Details
Number of Bolt Holes | 8 |
Design Type | Gen 3 |
Pre-Greased | Yes |
Flange Bolt Hole Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Manual Trans Countershaft Bearing - Rear, SET14 (SET14)
- SAMLEX AMERICA 1500W Pure Sine Wave Inverter - 12V (PST-1500-12)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B113)
- KEN-TOOL Cabled Bead Holder, Aluminum (31714)
- MEVOTECH 02-05 Ford Explorer/02-05 Mercury Mount (H515050)
- MEVOTECH Buick Allure-Lacrosse 09-05/Lesabre-Park (TXF513179)
- MEVOTECH 99-01 Jeep Cherokee/00-06 Jeep Tj/00-06 (H513158)
- MEVOTECH 99-04 Ford F-250 Super Duty/99-04 Ford (H515020)
- MEVOTECH MEVOTECH DRAG LINK FRONT (MS10013)
- GMB Wheel Bearing & Hub Assembly - Front, 748-0152 (748-0152)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- Mevotech Automotive Tire & Wheel