Shop All Control & Idler Arms
Mevotech
TRAILING ARM
Mfr # CMS501319
Zoro # G002034369
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.54 in
- Includes Bushings
- Bushing Material Rubber
- End 1 Type Bushing
- End 2 Type Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501319
- Zoro # G002034369
- UPC # 677000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 2.54 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
End 1 Type | Bushing |
End 2 Type | Fork |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS PRODUCTS Sensor fo LS3000 (LSXS3)
- LUMAPRO Miniature Lamp, 48PSB, 2.4W, T2, 48V, PK10 (48PSB-10PK)
- DB ELECTRICAL New Starter For John Deere Gator Rsx 850 850I 839Cc Miu13367 Miu13949 402303 (410-22069)
- SKF NBR, single lip, Wave oil seal, S.S. spring, Bore-Tite (6134)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Mevotech Control Arm And Ball, Ctxms20328 (CTXMS20328)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- MOOG Suspension Control Arm/Ball Joint Assembly 2009-2015 Honda Pilot (RK621550)
- Mevotech Shocks & Struts and Components