Shop All Strut Rod Bushing Kits
Mevotech
Suspension Strut Rod Bushing Kit, MK8613
Mfr # MK8613
Zoro # G7522950
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Color Blue
- Bushing Length 1.61 in
- Bushing Material Natural Rubber
- Bushing Inside Diameter 0.79 in
- Bushing Outside Diameter 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK8613
- Zoro # G7522950
- UPC # 669719318709
- Country of Origin China
- Category Strut Rod Bushing Kits
Dimensions
Bushing Length | 1.61 in |
Bushing Inside Diameter | 0.79 in |
Bushing Outside Diameter | 1.57 in |
Details
Bushing Color | Blue |
Bushing Material | Natural Rubber |
Number of Bushings | 2 |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension strut rod bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension strut rod bushing kit's for virtually every automobile on the road today. Mevotech SUPREME suspension strut rod bushing kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Ff, FF5612 (FF5612)
- MIDWEST FASTENER 5/16"-18 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52295)
- QUICKCABLE Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12 (604100-396-001)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MOOG Suspension Strut Rod Bushing Kit - Front, K8157 (K8157)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- Mevotech Shocks & Struts and Components