Shop All Strut Rod Bushing Kits
Mevotech
Suspension Strut Rod Bushing Kit, MK8516
Mfr # MK8516
Zoro # G6534779
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Color Black
- Number of Bushings 4
- Bushing Outside Diameter 2.25 in
- Bushing Material Natural Rubber
- Bushing Length 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK8516
- Zoro # G6534779
- UPC # 669719318501
- Country of Origin United States
- Category Strut Rod Bushing Kits
Dimensions
Bushing Outside Diameter | 2.25 in |
Bushing Length | 1.81 in |
Bushing Inside Diameter | 0.82 in |
Details
Bushing Color | Black |
Number of Bushings | 4 |
Bushing Material | Natural Rubber |
Description
Mevotech Supreme suspension strut rod bushing kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension strut rod bushing kit's for virtually every automobile on the road today. Mevotech Supreme suspension strut rod bushing kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARELICK Garelick EEz-In Under Platform Telescoping Ladder, 3-Step (19623-61)
- ACDELCO KNUCKLE-STRG (23192988)
- GROTE Standard Tie, Black, 14.6", 50lb., PK25 (85-6025)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (WO FG-32-005)
- MEVOTECH 86-92 Olds Toronado/86-93 Buick Riviera/ Strut Rod Bshng, Gk6441 (GK6441)
- MOOG Suspension Strut Rod Bushing - Front, K8122 (K8122)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K9733 (K9733)
- MOOG Suspension Strut Rod Bushing Kit - Front To Frame, K8659 (K8659)
- DELPHI Suspension Strut Rod Bushing, Td761W (TD761W)
- Mevotech Strut Rod Bushing Kits