Shop All Suspension Hardware & Components
Mevotech
Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2.
Mfr # CMS601042
Zoro # G5679342
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suspension Control Arm Component
- Includes Bushings
- Color Black
- Features Greasable
- Control Arm Maximum Length 19.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601042
- Zoro # G5679342
- UPC # 669719073639
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Control Arm Maximum Length | 19.8 in |
Control Arm Maximum Width | 19.75 in |
Details
Item | Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. |
Type | Suspension Control Arm Component |
Includes | Bushings |
Color | Black |
Features | Greasable |
Ball Joint Mounting Type | Bolt in |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-45/64 in.L (BF9913)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- LISLE Offset Funnel with Cap and Lid (18232)
- INSTALLBAY BY METRA 8" Cable Ties, Black 1000-Pack (BCT81)
- MEVOTECH 04-05 Chevrolet Classic:Rear Right Trailing Arm, Cms501247 (CMS501247)
- MEVOTECH Lexus Lx570 08-09:Rear (MS86864)
- MEVOTECH Mevotech Trailing Arm Rear Right, Cms601140 (CMS601140)
- MEVOTECH Suspension Ball Joint Kit, GK6129T (GK6129T)
- MEVOTECH Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. (CMS601041)
- MEVOTECH 07-10 GMC SIERRA 1500:FRONT (MS50869)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- Mevotech Suspension Hardware & Components