Shop All Suspension Hardware & Components
Mevotech
Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2.
Mfr # CMS601041
Zoro # G5710833
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Suspension Control Arm Component
- Color Black
- Features Greasable
- Includes Bushings
- Control Arm Maximum Length 19.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS601041
- Zoro # G5710833
- UPC # 669719073585
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Control Arm Maximum Length | 19.8 in |
Control Arm Maximum Width | 19.75 in |
Details
Item | Suspension Control Arm/Ball Joint Assembly 2007-2013 Suzuki SX4 2. |
Type | Suspension Control Arm Component |
Color | Black |
Features | Greasable |
Includes | Bushings |
Bearing Type | Sintered Metal |
Ball Joint Mounting Type | Bolt in |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1869X4X6)
- OTC Hub Grappler Puller (6575-1)
- STROMBER Molded EPDM Rubber, 9" Round, Black, Pack Of 6 (JBP-S9.6)
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- MEVOTECH Chry Neon 00-05/Plym Neon 00-01:Rr Right Trailing Arm, Cms251052 (CMS251052)
- MEVOTECH Suspension Ball Joint, MK6663 (MK6663)
- MEVOTECH Suspension Ball Joint, MK7465 (MK7465)
- MEVOTECH 90-05 Chev Astro:Front Stblzr Bar Link, Ms508193 (MS508193)
- MEVOTECH 07-10 GMC SIERRA 1500:FRONT (MS50869)
- MEVOTECH 87-93 Mazda B2600:Front Lower C-Arm Bushing, Ms76409 (MS76409)
- MOOG Suspension Control Arm Bushing - Front Lower Rearward, K200254 (K200254)
- Mevotech Shocks & Struts and Components