Shop All Control & Idler Arms
Mevotech
Suspension Control Arm Bushing 2005-2013 Toyota Tacoma 2.7L 4.0L
Mfr # MS25488
Zoro # G7621212
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bushings 1
- Thickness 0.54 in
- Inside Diameter 0.57 in
- Color Grey
- Outside Diameter 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MS25488
- Zoro # G7621212
- UPC # 669719305198
- Country of Origin United States
- Category Control & Idler Arms
Dimensions
Inside Diameter | 0.57 in |
Outside Diameter | 1.65 in |
Details
Number of Bushings | 1 |
Thickness | 0.54 in |
Color | Grey |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm bushing's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-15/16 x 1-29/32 in. (PA3822)
- VELVAC Maxi In-Line Fuseholder With Cover (091425)
- LUBRIPLATE Stamping Oil #7, Drum, Vanishing Forming Oil (F0560-062)
- STAR BRITE Wax-Premium Restorer 16Oz, #086016 (086016)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH Suspension Control Arm Bushing, MS70412 (MS70412)
- MAXTRAC 5" LIFT BLOCKS (810050)
- Mevotech Shocks & Struts and Components