Shop All Control & Idler Arms
Mevotech
Suspension Control Arm and Ball Joint Assembly, CMS80181
Mfr # CMS80181
Zoro # G6505869
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.8 in
- Color Silver
- Includes Bushings, Mounting Hardware
- Maximum Length 15.8 in
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS80181
- Zoro # G6505869
- UPC # 669719210430
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 15.8 in |
Maximum Length | 15.8 in |
Details
Color | Silver |
Includes | Bushings, Mounting Hardware |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 10 A (CB222-10)
- KOHLER Muffler Assembly (24 068 161-S)
- SEA DOG Drain Tube, #520320-1 (520320-1)
- BALDWIN FILTERS Air Filter, 2-15/16 x 3-15/16 in. (PA1688)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6740)
- Mevotech Control & Idler Arms