Shop All Control & Idler Arms
Mevotech
Suspension Control Arm and Ball Joint Assembly, CMS251114
Mfr # CMS251114
Zoro # G6580960
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.85 in
- Material Steel
- Includes Bushings, Grease Fitting, Mounting Hardware
- Features Pre-Greased
- Maximum Length 14.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS251114
- Zoro # G6580960
- UPC # 669719259330
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 13.85 in |
Maximum Length | 14.95 in |
Details
Material | Steel |
Includes | Bushings, Grease Fitting, Mounting Hardware |
Features | Pre-Greased |
Ball Joint Mounting Type | Bolt In |
Color | Black |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Description
Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Valve Insertion and Removal Tool (S-449)
- WHITECAP MARINE PRODUCTS Stainless Steel Flush Pole Holder Half Ring (PH-2)
- AUTO VENTSHADE 11-17 CHRYSLER 300 4PC ORIGINAL VENTVISOR-SMOKE (94432)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH LATERAL LINK (CMS251251)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MOOG Suspension Control Arm, RK622213 (RK622213)
- Mevotech Shocks & Struts and Components