Shop All Control & Idler Arms
Mevotech
Suspension Control Arm 2001-2006 Lexus LS430, CMS861135
Mfr # CMS861135
Zoro # G7388340
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.32 in
- Width 14.85 in
- Material Steel
- Includes Bushings
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861135
- Zoro # G7388340
- UPC # 669719287951
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 16.32 in |
Width | 14.85 in |
Details
Material | Steel |
Includes | Bushings |
Bushing Material | Rubber |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm's for virtually every automobile on the road today. Mevotech SUPREME suspension control arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1828 STARTER (191-1828 STARTER)
- GROCO 3/4" NPT x 1" Bronze Full Flow Pipe to Hose Straight Fitting (FF-750)
- CURT Tow Hook w/Hardware, 10,000 lb., Chrome (22401)
- ILC Replacement for Welch Allyn 03400 replacement light bulb lamp (03400 WELCH ALLYN)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH LATERAL LINK (CMS251251)
- FABTECH BUSH K. FTS1500-5/6/8/10/11UPR (FTS1100)
- Mevotech Shocks & Struts and Components