Shop All Universal Joints
Mevotech Supreme
Suspension Control Arm And Ball Joint Assembly, CMS801118
Mfr # CMS801118
Zoro # G3158478
product price: $245.99
/ea
Free Shipping & Returns
$245.99
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
- Brand Mevotech Supreme
- MFR # CMS801118
- Zoro # G3158478
- UPC # 669719292504
- Country of Origin China
- Category Universal Joints
Description
DESIGNED WITH THE TECHNICIAN IN MIND - LABORSAVER enhancements including application-specific hardware and tools to save installation time. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF68)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- TITAN PRO Motor Dual Run Cap, 50/5 MFD, 370-440V (TRCFD505)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (USKC24-12-12-SS)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- OTC Ball Joint Connected Adapter Professional Kit (CA6630)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- Mevotech Supreme Couplings, Collars, & Adapters