Shop All Universal Joints
Mevotech Supreme
Suspension Control Arm And Ball Joint Assembly, CMS601230
Mfr # CMS601230
Zoro # G3132693
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
- Brand Mevotech Supreme
- MFR # CMS601230
- Zoro # G3132693
- UPC # 677319064001
- Country of Origin China
- Category Universal Joints
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME suspension control arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture suspension control arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1440,180 Teeth (W-1440)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-28TC (ER-28TC)
- DAYTON Bushing, Reducer, Pk3, Length: 1 1/4 in (2X775)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- Mevotech Supreme Universal Joints