Shop All Aftermarket Steering
Mevotech
Steering Pitman Arm, MK6339
Mfr # MK6339
Zoro # G6517190
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Corrosion Resistant
- Width 2.3 in
- Includes Mounting Hardware
- Greasable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK6339
- Zoro # G6517190
- UPC # 669719316835
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Width | 2.3 in |
Ride Height | Stock |
Details
Item | Pitman Arms |
Material | Steel |
Finish | Corrosion Resistant |
Includes | Mounting Hardware |
Greasable | Yes |
Pre-Greased | Yes |
Description
Mevotech SUPREME steering pitman arm's built a reputation in the automotive industry for quality and craftmanship. We manufacture steering pitman arm's for virtually every automobile on the road today. Mevotech SUPREME steering pitman arm's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 6 Colors, 0.128" Dia, 60V (12STRTXLKIT)
- K-TOOL INTERNATIONAL Auto Wrench, 15" (KTI49315)
- SHURFLO In-Line Check Valve - 1/2" Barbs (340-001)
- DORMAN Three Terminal Lamp Socket, 645-118 (645-118)
- MEVOTECH Steering Pitman Arm, MK8750 (MK8750)
- MEVOTECH 42-47 Ford 1 Ton Pickup/42-47 Ford 1/2 T King Pin Rep Kt, Ms40933 (MS40933)
- MEVOTECH Steering Tie Rod End, MDS1459 (MDS1459)
- MEVOTECH Steering Tie Rod End, MS90656 (MS90656)
- MEVOTECH 75-79 FORD F-100/76-79 FORD F-150/75-79 (MS40918)
- MEVOTECH Rack and Pinion Mount Bushing, MK8422 (MK8422)
- SYNERGY FOX TS AND ATS STEERING STABILIZER CLAMP ADAPTER (4051-01)
- Mevotech Aftermarket Steering