Shop All Reducing Bushings
Mevotech
Rack and Pinion Mount Bushing, MK7388
Mfr # MK7388
Zoro # G9239734
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Diameter 0.66 in
- Width 1.84 in
- Color Black
- Outside Diameter 1.14 in
- Height 46.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MK7388
- Zoro # G9239734
- UPC # 677319059656
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Inside Diameter | 0.66 in |
Width | 1.84 in |
Outside Diameter | 1.14 in |
Height | 46.8 in |
Details
Color | Black |
Number of Bushings | 1 |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME rack and pinion mount bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture rack and pinion mount bushing's for virtually every automobile on the road today. Mevotech SUPREME rack and pinion mount bushing's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler 3/8In Tf X 1/4In Mnpt (13-603)
- DAYTON C-Frame Motor, Auto, Shaded Pole, 1 In. L (5M064E)
- DIXON F Series Center Punch Preformed Band Clamp, 5 ID x 0.022 in Thick, 300 SS, Domestic (FS20)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (6K938)
- MEVOTECH 73-74 Ford F-250 Pickup/67-72 Ford F:Fr (MS40494)
- MEVOTECH 75-79 Ford F100-F250-F350:Fr (MS404116)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- CANPLAS 4x2 Reducer Bushing (414222BC)
- ALLSTAR 0.75-0.5 in. Reducer Bushings, 10PK (ALL18567-10)
- AMPG Reduce Bushing For Die Grinder, 1/4-1/8 (Z2100)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/4", 1 1/2" Od With 1" Length (153863)
- Mevotech Bushings