Shop All Universal Joints
Mevotech
Lateral Arm and Ball Joint Assembly, CMS901070
Mfr # CMS901070
Zoro # G7689155
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.76 in
- Ball Joint Mounting Type Unitized
- Pre-Greased Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS901070
- Zoro # G7689155
- UPC # 669719261340
- Country of Origin Kuwait
- Category Universal Joints
Dimensions
Width | 1.76 in |
Details
Ball Joint Mounting Type | Unitized |
Pre-Greased | Yes |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME lateral arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture lateral arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM86-D6)
- PIX V-Belt, Cogged 5/8 X 56 (5VX560)
- DAYTON Motor (P150-507-9002)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- Mevotech Universal Joints