Shop All Universal Joints
Mevotech
Lateral Arm and Ball Joint Assembly, CMS801048
Mfr # CMS801048
Zoro # G7712109
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.55 in
- Length 11.65 in
- Pre-Greased Yes
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801048
- Zoro # G7712109
- UPC # 669719289986
- Country of Origin China
- Category Universal Joints
Dimensions
Width | 1.55 in |
Length | 11.65 in |
Details
Pre-Greased | Yes |
Ball Joint Mounting Type | Unitized |
Description
DESIGNED FOR THE AFTERMARKET – Mevotech chassis parts are engineered for fit, form and function, providing extended service life. Mevotech SUPREME lateral arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture lateral arm and ball joint assembly's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-60HD)
- FAG BEARINGS FAG 6206.RSR.C3, Deep Groove BBear, Single Row 90Mm (6206.RSR.C3)
- LOC-LINE Flare Nozzle, 1 1/4In, PK20 (59867)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- DANA SPICER CHASSIS Universal Joint, 5-105X (5-105X)
- Mevotech Universal Joints