Shop All Universal Joints
Mevotech
Lateral Arm and Ball Joint Assembly, CMS40158
Mfr # CMS40158
Zoro # G7680012
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.7 in
- Bearing Type Sintered Metal
- Pre-Greased Yes
- Greasable Yes
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS40158
- Zoro # G7680012
- UPC # 669719238625
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Width | 1.7 in |
Details
Bearing Type | Sintered Metal |
Pre-Greased | Yes |
Greasable | Yes |
Ball Joint Mounting Type | Press In |
Adjustable | Yes |
Stud Type | Grooved |
Description
Mevotech SUPREME lateral arm and ball joint assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture lateral arm and ball joint assembly's for virtually every automobile on the road today. Mevotech SUPREME lateral arm and ball joint assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- DAYTON Brake, Motor (4Z447)
- WESTWARD Button Head Coupler 5/8,3000 psi (3APG4)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- Mevotech Couplings, Collars, & Adapters