Shop All Control & Idler Arms
Mevotech
Infiniti Fx35 03-07 Infiniti Fx45 03-07 Control Arm-Bj, Cms30102
Mfr # CMS30102
Zoro # G5386259
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Includes Mounting Hardware
- Maximum Length 15.5 in
- Ball Joint Mounting Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS30102
- Zoro # G5386259
- UPC # 669719165709
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 11 in |
Maximum Length | 15.5 in |
Details
Includes | Mounting Hardware |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 23678 (23678)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6931)
- ASTRO PNEUMATIC CIRCUIT TESTERDIGITAL LCD3 48V WIDE RANG (AO7764)
- GREEN LEAF Adapter Tank Poly 2X2 (A200P)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- MEVOTECH Honda Accord 08-10-Rrlup Control Arm-Bj, Cms60180 (CMS60180)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MOOG Suspension Control Arm, RK643058 (RK643058)
- Mevotech Shocks & Struts and Components