Shop All Brake Rotors
Mevotech
Hub-Bearing, Mb30326
Mfr # MB30326
Zoro # G4960957
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 67.95 mm
- Outside Diameter 148 mm
- Number of Bolt Holes 5
- Design Type Gen 3
- Pre-Greased Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # MB30326
- Zoro # G4960957
- UPC # 677319196740
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Inside Diameter | 67.95 mm |
Outside Diameter | 148 mm |
Details
Number of Bolt Holes | 5 |
Design Type | Gen 3 |
Pre-Greased | Yes |
Number of Flange Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Battery Terminal/Wiper Arm Puller (54150)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- VELVAC Air Cylinder, 3.5" X 10.0" Push/Pull (100310)
- MEVOTECH 11-14 Ford F150-Expedtn/11-14 Linc Navig Hub Bearing, H513219 (H513219)
- TERAFLEX Front Brake Rotor, ANCHOR BRACKETS (4303480)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- ZIMMERMANN Brake Disc - Fusion Z/Coated, 100.3363.75 (100.3363.75)
- LANG TOOLS Brake Drum and Rotor Puller (833)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- Mevotech Brake Rotors