Shop All Control & Idler Arms
Mevotech
CONTROL ARM AND BALL JOINT
Mfr # CMS501255
Zoro # G402110175
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.1 in
- Includes Bushings, Mounting Hardware
- Color Black
- Maximum Length 15.25 in
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS501255
- Zoro # G402110175
- UPC # 677000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 15.1 in |
Maximum Length | 15.25 in |
Details
Includes | Bushings, Mounting Hardware |
Color | Black |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- C.E. SMITH Panel Bracket, 8 in., UPC Label (10303G40)
- HALTEC Z Bore, Inflator Adapter (Z12B)
- MOBILETRONIX XM/Sirius Mirror Mount Antenna (206-00400)
- MEVOTECH 06-14 Honda Ridgeline:Rear Left Control Arm, Cms601141 (CMS601141)
- MEVOTECH Suspension Control Arm & Ball Joint Assembly-Front Left Upper, GK8708T (GK8708T)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- MEVOTECH Volvo 960 97/S90 97-98/V90 97-98 Control Arm, Cms101116 (CMS101116)
- MEVOTECH LATERAL LINK (CMS251251)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 99-06 GM 1500 2WD/4WD&00-06 GM 1500 (110-90289)
- Mevotech Shocks & Struts and Components