Shop All Control & Idler Arms
Mevotech
CONTROL ARM AND BALL JOINT
Mfr # CMS301232
Zoro # G702109923
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.6 in
- Material Aluminum
- Includes Bushings, Mounting Hardware
- Maximum Length 17.15 in
- Features Pre-Greased
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS301232
- Zoro # G702109923
- UPC # 677000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Width | 10.6 in |
Maximum Length | 17.15 in |
Details
Material | Aluminum |
Includes | Bushings, Mounting Hardware |
Features | Pre-Greased |
Color | Silver |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Ball Joint Stud Type | Grooved |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 3.5IN OD 90 DEG TIGHT RADIUS ALUMINUM BEND 2.5IN CLR 2IN X 5IN LEG LENGTH (12190)
- GATES FUEL LINE HOSE (27000)
- COLE HERSEE Continuous Duty Reversing Solenoid - 12V DPDT (24450-BP)
- RKI STEEL UNDERBODY 36X24X18 BLK (H362418)
- MEVOTECH 07-13 Linc Navigator/09-13 Ford F150 Control Arm-Bj, Gs40170 (GS40170)
- MEVOTECH 09-13 Ford F150/07-14 Ford Expeditn Control Arm-Bj, Gs40171 (GS40171)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- COGNITO MOTORSPORTS UPPER CONTROL ARM 99-06 GM 1500 2WD/4WD&00-06 GM 1500 (110-90289)
- Mevotech Shocks & Struts and Components