Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms50189
Mfr # CTXMS50189
Zoro # G4351948
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Gold
- Control Arm Maximum Length 11.7 in
- Greasable Yes
- Control Arm Maximum Width 15.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS50189
- Zoro # G4351948
- UPC # 677319199369
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 11.7 in |
Control Arm Maximum Width | 15.1 in |
Details
Includes | Bushings |
Color | Gold |
Greasable | Yes |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Pipe X 1/4" Female Pipe Swivel, Straight (1404-06-04)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2404-06-08)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- SUNBELT Ball Joint 6" x4" x6" (A-B1SB2208)
- Mevotech Couplings, Collars, & Adapters