Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms501242
Mfr # CTXMS501242
Zoro # G4355210
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Includes Bushings
- Control Arm Maximum Width 13.8 in
- Ball Joint Mounting Type Unitized
- Control Arm Maximum Length 10.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS501242
- Zoro # G4355210
- UPC # 677319199321
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 13.8 in |
Control Arm Maximum Length | 10.85 in |
Details
Color | Gold |
Includes | Bushings |
Ball Joint Mounting Type | Unitized |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Greasable | Yes |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 1 3/16)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04FJX (6504-06-04)
- SKF SKF-6307 2RS C3, Single Row Ball Brgs, 6307 2RS C3 (6307 2RS C3)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH 55-57 Chev Bel Air Ball Joint, Ms50536 (MS50536)
- MEVOTECH BALL JOINT (MS25545)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- Mevotech Couplings, Collars, & Adapters