Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms501233
Mfr # CTXMS501233
Zoro # G4351589
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Ball Joint Stud Type Threaded
- Greasable Yes
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS501233
- Zoro # G4351589
- UPC # 677319199277
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 17.13 in |
Control Arm Maximum Width | 14 in |
Details
Includes | Bushings |
Color | Silver |
Ball Joint Stud Type | Threaded |
Greasable | Yes |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD934 Presurrized Coolant System (08446)
- LEGRIS Flow Control Regulator, 1/8 In Tube Sz (7010 53 20)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Pipe (500141R)
- SKF SKF 6215 2Z, Single Row Ball Bearings (6215 2Z)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25117 (CTXMS25117)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- Mevotech Universal Joints