Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms501184
Mfr # CTXMS501184
Zoro # G4353661
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Gold
- Ball Joint Mounting Type Press In
- Control Arm Maximum Length 20 in
- Bearing Type Sintered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS501184
- Zoro # G4353661
- UPC # 677319199246
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 20 in |
Control Arm Maximum Width | 20.5 in |
Details
Includes | Bushings |
Color | Gold |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Greasable | Yes |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078369)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25117 (CTXMS25117)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- Mevotech Couplings, Collars, & Adapters