Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms501179
Mfr # CTXMS501179
Zoro # G4352751
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Gold
- Greasable Yes
- Ball Joint Mounting Type Press In
- Control Arm Maximum Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS501179
- Zoro # G4352751
- UPC # 677319199222
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 20 in |
Control Arm Maximum Width | 23.25 in |
Details
Includes | Bushings |
Color | Gold |
Greasable | Yes |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight (2706X08X08)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (449-871-115)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25117 (CTXMS25117)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH BALL JOINT (TXMS86565)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MOOG CHASSIS PRODUCTS Universal Joint, 331 (331)
- Mevotech Universal Joints