Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms501118
Mfr # CTXMS501118
Zoro # G4353092
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Gold
- Bearing Type Sintered Metal
- Control Arm Maximum Length 13.5 in
- Greasable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS501118
- Zoro # G4353092
- UPC # 677319199215
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 13.5 in |
Control Arm Maximum Width | 15.1 in |
Details
Includes | Bushings |
Color | Gold |
Bearing Type | Sintered Metal |
Greasable | Yes |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Bolt In |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- LISLE U-JOINT DRIVER PNEUMATIC (LI18980)
- Mevotech Couplings, Collars, & Adapters