Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms401174
Mfr # CTXMS401174
Zoro # G4353059
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Gold
- Bearing Type Sintered Metal
- Greasable Yes
- Ball Joint Stud Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS401174
- Zoro # G4353059
- UPC # 677319199130
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 13.65 in |
Control Arm Maximum Length | 18.6 in |
Details
Includes | Bushings |
Color | Gold |
Bearing Type | Sintered Metal |
Greasable | Yes |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Ball Joint Mounting Type | Bolt In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Latch Plate Spring (S400018)
- MILTON Swivel Hose Fitting, 1/4" NPT (S-659)
- WEG Overload 22-32 Amp (RW27-1D3-U032)
- FESTO Hand Lever VAOH-9-H9 (VAOH-9-H9)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- GEARWRENCH 1" Drive Sliding T-Handle 22" (81507)
- Mevotech Universal Joints