Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms401173
Mfr # CTXMS401173
Zoro # G4352919
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Includes Bushings
- Greasable Yes
- Bushing Material Rubber
- Ball Joint Mounting Type Bolt In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS401173
- Zoro # G4352919
- UPC # 677319199123
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 18.6 in |
Control Arm Maximum Width | 13.65 in |
Details
Color | Gold |
Includes | Bushings |
Greasable | Yes |
Bushing Material | Rubber |
Ball Joint Mounting Type | Bolt In |
Ball Joint Stud Type | Grooved |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Black (100401)
- MIDLAND METAL Swivel Nut Elbow, 71620 x 14 Nominal, JIC Flare x FNPT, Steel (650344)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z734)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (EP101212)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- Mevotech Universal Joints