Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms251151
Mfr # CTXMS251151
Zoro # G4352900
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Bearing Type Sintered Metal
- Bushing Material Rubber
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CTXMS251151
- Zoro # G4352900
- UPC # 677319198898
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 20.25 in |
Control Arm Maximum Width | 20.45 in |
Details
Includes | Bushings |
Color | Silver |
Bearing Type | Sintered Metal |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Greasable | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ratchet, Latch Assembly (PN31XG6201G)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- Mevotech Universal Joints