Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms251150
Mfr # CTXMS251150
Zoro # G4350067
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Bushing Material Rubber
- Ball Joint Mounting Type Press In
- Greasable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS251150
- Zoro # G4350067
- UPC # 677319198881
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 20.25 in |
Control Arm Maximum Width | 20.45 in |
Details
Includes | Bushings |
Color | Silver |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Greasable | Yes |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 5/32 in., TubexFNPT (KQ2F03-34A)
- SUPCO Molded Cogged V Belt, BX81 (BX81)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- Mevotech Couplings, Collars, & Adapters