Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Ctxms20360
Mfr # CTXMS20360
Zoro # G4350706
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Includes Bushings
- Control Arm Maximum Length 12.25 in
- Bearing Type Sintered Metal
- Greasable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CTXMS20360
- Zoro # G4350706
- UPC # 677319198836
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 12.25 in |
Control Arm Maximum Width | 17 in |
Details
Color | Gold |
Includes | Bushings |
Bearing Type | Sintered Metal |
Greasable | Yes |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 2.362Shaftdia (C133M-60X90)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK1)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.062-BZ (RST6400-06-08-R.062)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH BALL JOINT (TXMS86565)
- MEVOTECH BALL JOINT (MS25545)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- Mevotech Couplings, Collars, & Adapters