Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms901245
Mfr # CMS901245
Zoro # G4344290
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Bushings
- Ball Joint Mounting Type Unitized
- Bushing Material Rubber
- Control Arm Maximum Length 14.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS901245
- Zoro # G4344290
- UPC # 677319200904
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 14.75 in |
Control Arm Maximum Width | 17.7 in |
Details
Color | Silver |
Includes | Bushings |
Ball Joint Mounting Type | Unitized |
Bushing Material | Rubber |
Ball Joint Stud Type | Grooved |
Bearing Type | Sintered Metal |
Greasable | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 109.6 in. OC (BB105)
- 1STSOURCE PRODUCTS Straight Faced Bearing 1SP-B1084-2 (1SP-B1084-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB070908)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- Mevotech Couplings, Collars, & Adapters