Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms861287
Mfr # CMS861287
Zoro # G4350371
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Control Arm Maximum Width 10.75 in
- Bushing Material Rubber
- Ball Joint Mounting Type Press In
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861287
- Zoro # G4350371
- UPC # 677319153019
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 10.75 in |
Control Arm Maximum Length | 13.3 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FFE491-4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 4.6 gal 1-HP Only 60dB (CAT-4610S)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- SMC Valve, 3000 Sze, Base Mnt, 2 Pstn, 24VDC, 6mm (SY3160-5MOU-C6-Q)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- Mevotech Universal Joints