Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms861286
Mfr # CMS861286
Zoro # G4350216
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Control Arm Maximum Length 13.3 in
- Bushing Material Rubber
- Ball Joint Stud Type Threaded
- Control Arm Maximum Width 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS861286
- Zoro # G4350216
- UPC # 677319152753
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 13.3 in |
Control Arm Maximum Width | 10.75 in |
Details
Includes | Bushings |
Bushing Material | Rubber |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP205-100D1)
- DAYTON 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (2L451)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1 Pc, 3/4 In, Steel (1C-075)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X54X7 CRW1 R)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25117 (CTXMS25117)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- LOVEJOY U Joint, 1/2 In (D-6B)
- Mevotech Universal Joints