Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms861259
Mfr # CMS861259
Zoro # G4347687
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Bushing Material Rubber
- Greasable Yes
- Control Arm Maximum Width 13.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mevotech
- MFR # CMS861259
- Zoro # G4347687
- UPC # 677319148121
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 13.85 in |
Control Arm Maximum Length | 17.2 in |
Details
Includes | Bushings |
Color | Black |
Bushing Material | Rubber |
Greasable | Yes |
Ball Joint Mounting Type | Bolt In |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- CENTURY OEM Compressor Motor (B381)
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Stainless (US24-12-12-SS)
- Mevotech Couplings, Collars, & Adapters