Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms801202
Mfr # CMS801202
Zoro # G4360348
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Bushings
- Control Arm Maximum Width 16.5 in
- Control Arm Maximum Length 16.75 in
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS801202
- Zoro # G4360348
- UPC # 677319097665
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 16.5 in |
Control Arm Maximum Length | 16.75 in |
Details
Color | Black |
Includes | Bushings |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB36 (2TB36)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-350)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- Mevotech Universal Joints