Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms601260
Mfr # CMS601260
Zoro # G4353506
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Bushings
- Control Arm Maximum Width 18.35 in
- Greasable Yes
- Control Arm Maximum Length 17.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601260
- Zoro # G4353506
- UPC # 677319156164
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 18.35 in |
Control Arm Maximum Length | 17.9 in |
Details
Color | Black |
Includes | Bushings |
Greasable | Yes |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Bolt In |
Bushing Material | Rubber |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FJX-04FP (6506-06-04)
- WEG 00158ES1RFD145T-S, 1.5 HP, 1800 RPM, TEFC, 143/5T FRAME, 115/230 VOLTS (00158ES1RFD145T-S)
- CHIEF Directional Valve, DO3,115VAC, Tandem (D03S-2C-115A-35)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- LOVEJOY Solid U Joint (D-5)
- Mevotech Couplings, Collars, & Adapters