Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms601231
Mfr # CMS601231
Zoro # G4352480
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Bushings
- Greasable Yes
- Ball Joint Stud Type Threaded
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601231
- Zoro # G4352480
- UPC # 677319077353
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 10.25 in |
Control Arm Maximum Length | 16.1 in |
Details
Color | Black |
Includes | Bushings |
Greasable | Yes |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Ball Joint Mounting Type | Press In |
Bearing Type | Sintered Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 50 GPM (HRV10025)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- PIX Belt, A/4L, 1/2 x 97 in. OC (A95/4L970)
- FAG BEARINGS 6004ZZ C3, Deep Groove BBear, Single Row 90Mm (6004ZZ C3)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- GEARWRENCH 1/4" Drive Universal Joint (80100)
- Mevotech Universal Joints