Shop All Control & Idler Arms
Mevotech
CONTROL ARM AND BALL JOINT ASSEMBLY
Mfr # CMS601056
Zoro # G602110104
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings, Ball Joint, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware
- Features Greasable
- Color Black
- Dust Boot Color Blue
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601056
- Zoro # G602110104
- UPC # 677000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Includes | Bushings, Ball Joint, Dust Boot, Castle Nut, Cotter Pin, Mounting Hardware |
Features | Greasable |
Color | Black |
Dust Boot Color | Blue |
Ball Joint Stud Type | Threaded |
Bearing Type | Sintered Metal |
Dust Boot Material | Neoprene |
Bushing Material | Rubber |
Ball Joint Mounting Type | Bolt In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-15/16 x 18 In (PT490)
- AUTO VENTSHADE 07-13 TUNDRA/08-16 SEQUOIA AEROSKIN HOODPROTECTOR-SMOKE (322007)
- VELVAC Air Tank Mounting Brackets (501051)
- INTEGRATED SUPPLY NETWORK The Main Resource Lift Pads For Globe, Round Rubber Pad, 5-1/2" X 3/4" (LP620)
- MEVOTECH 06-01 Santa Fe Control Arm-Bj, Cmk80347 (CMK80347)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- MEVOTECH Steering Idler Arm Bushing, MK8103 (MK8103)
- MEVOTECH 07-12 Hyundai Santa Fe/11-13 Kia Sorento Control Arm-Bj, Gs90152 (GS90152)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Mevotech Control & Idler Arms