Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms601054
Mfr # CMS601054
Zoro # G4345438
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Control Arm Maximum Width 14.65 in
- Control Arm Maximum Length 17.2 in
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS601054
- Zoro # G4345438
- UPC # 677319156188
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 14.65 in |
Control Arm Maximum Length | 17.2 in |
Details
Includes | Bushings |
Color | Black |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Bolt In |
Bushing Material | Rubber |
Bearing Type | Sintered Metal |
Greasable | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, 250 psi, 3.24 In. W (07F34BC)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- NTN Pillow Block Bearing, 1" Bore, SS/SS (SUCP205-16CCFG1)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (R1), D80R45 (D80R45)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- LOVEJOY U Joint, 1/4 In (D-2B)
- Mevotech Universal Joints