Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms50184
Mfr # CMS50184
Zoro # G4343338
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Ball Joint Mounting Type Press In
- Ball Joint Stud Type Threaded
- Bushing Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS50184
- Zoro # G4343338
- UPC # 669719209120
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 12.6 in |
Control Arm Maximum Width | 13.8 in |
Details
Includes | Bushings |
Color | Black |
Ball Joint Mounting Type | Press In |
Ball Joint Stud Type | Threaded |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #19359 (19359)
- NATIONAL Small Bore Inch Seal, 416891 (416891)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-2S)
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- Mevotech Couplings, Collars, & Adapters