Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms401247
Mfr # CMS401247
Zoro # G4362761
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Bushings
- Ball Joint Mounting Type Press In
- Greasable Yes
- Bearing Type Sintered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS401247
- Zoro # G4362761
- UPC # 677319200768
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 10.75 in |
Control Arm Maximum Width | 12.7 in |
Details
Color | Silver |
Includes | Bushings |
Ball Joint Mounting Type | Press In |
Greasable | Yes |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Grooved |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EN-N-450)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- Mevotech Universal Joints