Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms401185
Mfr # CMS401185
Zoro # G4360707
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Bearing Type Sintered Metal
- Ball Joint Stud Type Grooved
- Control Arm Maximum Length 19.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS401185
- Zoro # G4360707
- UPC # 677319141535
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 19.15 in |
Control Arm Maximum Width | 15.2 in |
Details
Includes | Bushings |
Color | Silver |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Grooved |
Ball Joint Mounting Type | Unitized |
Greasable | Yes |
Bushing Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- FESTO Compact Cylinder ADN-12-25-I-P-A (ADN-12-25-I-P-A)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- Mevotech Universal Joints