Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms401184
Mfr # CMS401184
Zoro # G4356172
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Bushing Material Rubber
- Bearing Type Sintered Metal
- Control Arm Maximum Length 19.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS401184
- Zoro # G4356172
- UPC # 677319141344
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 19.15 in |
Control Arm Maximum Width | 15.2 in |
Details
Includes | Bushings |
Color | Silver |
Bushing Material | Rubber |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Grooved |
Greasable | Yes |
Ball Joint Mounting Type | Unitized |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 32 mm Bore, 50 mm Stroke, ISO Double Acting (C96SDB32-50C)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- FAG BEARINGS FAG 6006, Deep Groove BBear, Single Row 90Mm (6006)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B (056T17G15551)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- Mevotech Universal Joints