Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms401108
Mfr # CMS401108
Zoro # G4355350
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Black
- Bushing Material Rubber
- Ball Joint Stud Type Grooved
- Control Arm Maximum Length 19.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS401108
- Zoro # G4355350
- UPC # 669719287241
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Length | 19.7 in |
Control Arm Maximum Width | 16.1 in |
Details
Includes | Bushings |
Color | Black |
Bushing Material | Rubber |
Ball Joint Stud Type | Grooved |
Bearing Type | Sintered Metal |
Greasable | Yes |
Ball Joint Mounting Type | Bolt In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.95" OD (561B)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms25118 (CTXMS25118)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxk7424 (CTXK7424)
- MEVOTECH BALL JOINT (MS25545)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- NEAPCO UNIVERSAL JOINT (1685005)
- Mevotech Couplings, Collars, & Adapters