Shop All Universal Joints
Mevotech
Control Arm And Ball Joint Assembly, Cms251233
Mfr # CMS251233
Zoro # G4350399
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings
- Color Silver
- Bearing Type Sintered Metal
- Ball Joint Stud Type Threaded
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mevotech
- MFR # CMS251233
- Zoro # G4350399
- UPC # 677319078602
- Country of Origin Unknown
- Category Universal Joints
Dimensions
Control Arm Maximum Width | 23 in |
Control Arm Maximum Length | 21 in |
Details
Includes | Bushings |
Color | Silver |
Bearing Type | Sintered Metal |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Bushing Material | Rubber |
Greasable | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- SUNEX Universal Joint 3/4" Drve (4304)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/8" (29HY89)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 3450 rpm, 115V (048S34S2005)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501184 (CTXMS501184)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501233 (CTXMS501233)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- J.W. WINCO GN751-14-28-M14F-KL Clevis Fork Joint (140FXS0/CP)
- Mevotech Couplings, Collars, & Adapters